Shop All Fixed Ladders
Cotterman
18 ft 8 in Fixed Ladder, Steel, 16 Steps, Forward Exit, Gray Powder Coated Finish
Mfr # F16W C1
Zoro # G2131888
original price:
$851.52
7% off
new price: $790.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$790.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Steel
- Number of Steps 16
- Overall Height 18 ft 8 in
- Overall Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # F16W C1
- Zoro # G2131888
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 18 ft 8 in |
Overall Width | 20 in |
Top Step Height | 15 ft |
Step Width | 16 in |
Handrail Height | 42" |
Rung Dia. | 3/4 in |
Tread Depth | 3/4" |
Ladder Height | 15 ft |
Details
Item | Fixed Ladder |
Load Capacity | 300 lb |
Material | Steel |
Number of Steps | 16 |
Walk-Thru Included | Yes |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
Finish | Gray Powder Coated |
Exit | Forward |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Climbing Angle | 90 ? |
Rung Spacing | 12" |
Color | Gray |
Item - Fixed Ladders | Fixed Ladder |
Description
Fixed Ladder, Walk-Thru Included Yes, Exit Forward, Overall Height 18 ft 8 in, Overall Width 20 in, Material Steel, Load Capacity 300 lb, Number of Steps 16, Top Step Height 15 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Gray Powder Coated, Standards OSHA and ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Endless, 19 ft L, 31000 lb Cap (EN360X19)
- PEWAG Chain, 5 ft. L, Grade 63,304L SS (38094/5)
- BUYERS PRODUCTS 4 Inch x 27 Foot Winch Strap With Flat Hook - 15,000 Pound Capacity (1903070)
- DUTTON-LAINSON Brake Winch Plated (B2500)
- COTTERMAN 17 ft 8 in Fixed Ladder, Steel, 15 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F15W C1)
- COTTERMAN 13 ft 3 in Fixed Ladder with Safety Cage, Steel, 14 Steps, Right Exit, Powder Coated Finish (M14SC L9 C1)
- COTTERMAN 17 ft 3 in Fixed Ladder with Safety Cage, Steel, 18 Steps, Top Exit, Powder Coated Finish (M18SC C1)
- COTTERMAN 20 ft 8 in Fixed Ladder, Steel, 18 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F18W C1)
- COTTERMAN 10 ft Fixed Ladder, Steel, 7 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F7W C1)
- COTTERMAN 12 ft 3 in Fixed Ladder with Safety Cage, Steel, 13 Steps, Top Exit, Powder Coated Finish (M13SC C1)
- EGA Dock Ladder, Wall Mount, Steel, 5 ft., 8" (MRT-03)
- Cotterman Fixed Ladders