Shop All Rolling Ladders
Cotterman
172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity
Mfr # 1513R2642A6E10B4W4C2P3
Zoro # G3490420
product price: $848.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$848.99
Free 30-Day Returns
Key Features
- Platform Height 130 in
- Number of Steps 13
- Platform Depth 10 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1513R2642A6E10B4W4C2P3
- Zoro # G3490420
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 130 in |
Platform Depth | 10 in |
Platform Width | 24 in |
Overall Height | 172 in |
Bottom Width | 42 in |
Base Depth | 186 in |
Overall Width | 44 in |
Handrail Height | 42 in |
Step Width | 24 in |
Step Depth | 7 in |
Description
Rolling Ladder, Material Steel, Platform Height 130 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 172 in, Number of Steps 13, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 42 in, Base Depth 186 in, Overall Width 44 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply Portable Moving Dolly Rolling Square Cart with Wheels for Appliances and Furniture (239370AJX)
- RUBBERMAID COMMERCIAL Enclosed Service Cart, Plastic, 3 Shelves, 300 lb (FG409300BLA)
- STREN-FLEX Synthetic Web Sling, Type 8, 3 ft L, 6 in W, Nylon, Yellow (WB2-906-3)
- DAYTON Control Block (MHGXEC46GGS)
- COTTERMAN 50 in H Aluminum Tilt and Roll Ladder, 2 Steps, 350 lb Load Capacity (2TA18A3E20B8C50P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (6509R1830A6E10B4BW5C1P6)
- COTTERMAN 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N2630A6E10B3C1P6)
- COTTERMAN 31 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (ST-320 A2 C21 P5)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A1E10B4AC1P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps (1009R2632A2E20B4C1P6)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 4-Step (KDEC104166-Y)
- Cotterman Ladders