Shop All Fixed Ladders
Cotterman
17 ft 3 in Fixed Ladder with Safety Cage, Steel, 18 Steps, Top Exit, Powder Coated Finish
Mfr # M18SC C1
Zoro # G9856253
product price: $950.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$950.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Steel
- Number of Steps 18
- Overall Height 17 ft 3 in
- Overall Width 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # M18SC C1
- Zoro # G9856253
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 17 ft 3 in |
Overall Width | 26 in |
Top Step Height | 17 ft |
Step Width | 16 in |
Rung Dia. | 3/4 in |
Tread Depth | 3/4" |
Ladder Height | 17 ft |
Details
Item | Fixed Ladder with Safety Cage |
Load Capacity | 300 lb |
Material | Steel |
Number of Steps | 18 |
Walk-Thru Included | No |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
Finish | Powder Coated |
Exit | Top |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Color | Gray |
Item - Fixed Ladders | Fixed Ladder with Safety Cage |
Climbing Angle | 90 ? |
Rung Spacing | 12" |
Description
Fixed Ladder with Safety Cage, Walk-Thru Included No, Exit Top, Overall Height 17 ft 3 in, Overall Width 26 in, Material Steel, Load Capacity 300 lb, Number of Steps 18, Top Step Height 17 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Gray Powder Coated, Standards OSHA and ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B/A PRODUCTS CO Chain, Grade 70, 5/16 Size, 20 ft., 4700 lb. (11A-516G720)
- US CARGO CONTROL 2" x 27' Camo Ratchet Strap w/ Double J Hook (5527WHB-CAMO)
- EXTREME MAX Extreme Max 3008.0166 Solid Braid MFP Utility Rope - 3/8" x 100', Red / White (3008.0166)
- LITTLE GIANT LADDERS Multipurpose Ladder, 13 ft., IAA (10401)
- COTTERMAN 22 ft 3 in Fixed Ladder with Safety Cage, Steel, 23 Steps, Top Exit, Powder Coated Finish (M23SC C1)
- COTTERMAN Storage Tank Ladder, Steel, 9 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST09AL C1)
- COTTERMAN 18 ft 3 in Fixed Ladder, Steel, 19 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F19S C1)
- COTTERMAN 11 ft 8 in Fixed Ladder, Steel, 9 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F9W C1)
- COTTERMAN Storage Tank Ladder, Steel, 7 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST07AL C1)
- COTTERMAN 9 ft 1 in Fixed Ladder, Steel, 6 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F6W C1)
- COTTERMAN 21 ft 8 in Fixed Ladder with Safety Cage, Steel, 19 Steps, Forward Exit, Powder Coated Finish (M19WC C1)
- Cotterman Fixed Ladders