Shop All Rolling Ladders
Cotterman
162 in H Steel Rolling Ladder, 12 Steps, 800 lb Load Capacity
Mfr # 2612R2632A3E24B4W5C1P3
Zoro # G9929202
product price: $1,299.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$1,299.99
Free 30-Day Returns
Key Features
- Platform Height 120 in
- Number of Steps 12
- Platform Depth 24 in
- Platform Width 24 in
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 2612R2632A3E24B4W5C1P3
- Zoro # G9929202
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 120 in |
Platform Depth | 24 in |
Platform Width | 24 in |
Overall Height | 162 in |
Bottom Width | 32 in |
Base Depth | 128 in |
Step Depth | 7 in |
Handrail Height | 42 in |
Step Width | 24 in |
Overall Width | 32 in |
Description
Rolling Ladder, Material Steel, Platform Height 120 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 162 in, Number of Steps 12, Unassembled, Load Capacity 800 lb, Step Tread Serrated, Platform Depth 24 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 128 in, Overall Width 32 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Eye & Eye, 5 ft L, 5300 lb Cap (EE60X5)
- SOUTHERN WIRE Southern Wire® 250' 1/16" Diameter 7x7 Type 304 Stainless Steel Cable (001900-00030)
- ADB HOIST RINGS Hst Ring, Bolt-On, 5/8-11in, 60 ft.-lb, SEHR (23002)
- TRI-ARC 102 in Ladder, Steel, 6 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7506246)
- COTTERMAN 30 in H Stainless Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N1820A1E10B3SSP1)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A1E10B8D3C1P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1509R2632A1E10B4W4C2P6)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R2630A6E10B4D3C1P6)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A6E20B8C2P6)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1206R1824A6E12B4C1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A6E30B4C2P6)
- Cotterman Ladders