Shop All Rolling Ladders
Cotterman
162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity
Mfr # 1512R2632A3E20B4W4C2P3
Zoro # G3490831
product price: $1,393.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$1,393.99
Free 30-Day Returns
Key Features
- Platform Height 120 in
- Number of Steps 12
- Platform Depth 20 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1512R2632A3E20B4W4C2P3
- Zoro # G3490831
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 120 in |
Platform Depth | 20 in |
Platform Width | 24 in |
Overall Height | 162 in |
Bottom Width | 34 in |
Base Depth | 174 in |
Step Width | 24 in |
Step Depth | 7 in |
Handrail Height | 42 in |
Overall Width | 32 in |
Description
Rolling Ladder, Material Steel, Platform Height 120 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 162 in, Number of Steps 12, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 34 in, Base Depth 174 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Pick Rack Dolly, Gray, 500 lb. Load Cap. (APRDMOBILE)
- RAYMOND PRODUCTS Panel Truck, 3200 lb. Cap, 54" x 30" (3901US)
- VESTIL Yellow Welding Cylinder Torch Cart Pneumatic Wheel 500 lb Capacity (CYL-2)
- GARLOCK SAFETY SYSTEMS Guard Rail, Yellow, 8 ft. Overall L (404977S)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A1E30B4C2P6)
- COTTERMAN 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (1515R2642A1E20B4C1P3)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A6E10B8C1P6)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A6E10B4W4C1P6)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A3E30B4C1P3)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1206R2630A6E24B4C1P6)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 4-Step (KDEC104166-Y)
- Cotterman Ladders