Shop All Rolling Ladders
Cotterman
162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity
Mfr # 1512R2632A1E20B4W4C2P3
Zoro # G3490956
product price: $1,335.99
/ea
Item requires special delivery charges. A $895.00 per item surcharge will be applied.
$1,335.99
Free 30-Day Returns
Key Features
- Platform Height 120 in
- Number of Steps 12
- Platform Depth 20 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1512R2632A1E20B4W4C2P3
- Zoro # G3490956
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 120 in |
Platform Depth | 20 in |
Platform Width | 24 in |
Overall Height | 162 in |
Bottom Width | 38 in |
Base Depth | 174 in |
Step Depth | 7 in |
Step Width | 24 in |
Handrail Height | 42 in |
Overall Width | 32 in |
Description
Rolling Ladder, Material Steel, Platform Height 120 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 162 in, Number of Steps 12, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 20 in, Platform Width 24 in, Bottom Width 38 in, Base Depth 174 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Two-Person Stage, 24 ft. L, 28 In. W (P22824)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R3232A1E20B4C1P6)
- ADVANTAGE SALES & SUPPLY Advantage 250' 3/32" Dia. VC 3/16" Dia. 7x7 Vinyl Coated Galvanized Aircraft Cable VCGAC093-187R250 (VCGAC093-187R250)
- DAYTON Cable, 3/16 IN, 250Ft, 840Lb, 7x19, Steel, Length: 250 ft (1DLA9)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1511R2632A3E30B4W4C2P6)
- COTTERMAN 120 in H Stainless Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E10B4SSP6)
- COTTERMAN 212 in H Steel Rolling Ladder, 17 Steps, 450 lb Load Capacity (1X17R3248A3E30B4W4C1P2)
- COTTERMAN 48 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (ST-222 A2 C1 P5)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps (1008R1824A6E10B4C1P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1509R2632A2E20B4W4C1P6)
- COTTERMAN 90 in H Stainless Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R1824A3E10B4SSP3)
- Cotterman Ladders