Shop All Rolling Ladders
Cotterman
162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity
Mfr # 1012R2632A6E10B4AC1P6
Zoro # G2156449
product price: $881.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.
$881.99
Free 30-Day Returns
Key Features
- Platform Height 120 in
- Number of Steps 12
- Platform Depth 10 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1012R2632A6E10B4AC1P6
- Zoro # G2156449
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 120 in |
Platform Depth | 10 in |
Platform Width | 24 in |
Overall Height | 162 in |
Bottom Width | 32 in |
Base Depth | 88 in |
Handrail Height | 42 in |
Step Width | 24 in |
Step Depth | 7 in |
Overall Width | 32 in |
Description
All Direction Ladder, Material Steel, Platform Height 120 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 162 in, Number of Steps 12, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 88 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 3 Replacement Casters for Global Hardwood Dolly, 1000 Lb. Cap., 4PK (251444)
- DPI 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Black (ST217-01)
- HARRINGTON Lever Chain Hoist, 500 lb Load Capacity, 15 ft Hoist Lift, 51/64 in Hook Opening (LX003-15)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Endless (TE61011)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A3E10B4AC1P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A1E20B8C1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1207R2630A3E24B4C1P6)
- COTTERMAN 50 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (1002R2626A6E20B3C1P6)
- COTTERMAN 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N2630A6E10B3C1P6)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 350 lb Load Capacity (3STR26A3E20B8D3C1P6)
- TRI-ARC 186 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (KDSR115246-D3)
- Cotterman Ladders