Shop All Safety Gates
Cotterman
16'' - 26'' Stainless Steel Adjustable Self-Closing Safety Gate D0900096-01
Mfr # 152D9961
Zoro # G211514300
product price: $2,241.99
/ea
Free Shipping & Returns
$2,241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 152D9961
- Zoro # G211514300
- Country of Origin United States
- Category Safety Gates
Description
Keep your work area safe and secure with this Cotterman safety gate. An ideal solution for restricting access to specific areas in warehouses or industrial facilities this versatile gate is assuredto fit your needs! It boasts a durable stainless steel frame to withstand heavy use. It also features a stainless steel spring that closes the gate automatically upon release ensuring a tight closure to keep guests separated from restricted areas.This gate is designed to fit 16'' to 26'' wide openings and mounts to round or square railings up to 2'' or a reinforced wall surface. The gate width adjusts in 2'' increments to meet the size needs of your space. Anti-friction bearings help eliminate metal-to-metal contact providing you with years of long-lasting use and smooth operation. This item has been tested to over 1000000 cycles without spring failure or hinge degradation making it a dependable addition to your establishment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Polyester, Silver (EN1802TX4)
- SERVICE CASTER Greenlee Caster Set – GMX Cart – 2 Swivel Bolt Swivel Lock 2 Swivel Brakes -SCC (GRE-SCC-30CS620-PPUR-BSL-2-TLB-2)
- FRANK WINNE & SONS Manila Rope, dia. 5/16" L, 850 ft. (16016)
- ZORO SELECT Caster Wheel, Rubber, 6 in., 400 lb. (26Y378)
- COTTERMAN Safety Gate, Gray, Powder Coated, Steel (SG1626ZC1P1S)
- COTTERMAN Safety Gate, Gray, Powder Coated, Steel (SG2440ZC1P1S)
- COTTERMAN Safety Gate, Unpainted, Blasted Satin, SS (SG2440SP1S)
- COTTERMAN Safety Gate, Yellow, Powder Coated, Steel (SG2440ZC2P1S)
- COTTERMAN Safety Gate, Unpainted, Blasted Satin, SS (SG1626SP1S)
- COTTERMAN Safety Gate, Unpainted, Galvanized, Steel (SG1626C51P1)
- FABENCO Safety Gate, 25"-27.5"", Powder Coat, Left Mount (RX70-24PCL)
- Cotterman Dock Gates & Doors