Shop All Fixed Ladders
Cotterman
15 ft 3 in Fixed Ladder with Safety Cage, Steel, 16 Steps, Top Exit, Powder Coated Finish
Mfr # M16SC C1
Zoro # G9856262
product price: $832.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$832.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Steel
- Number of Steps 16
- Overall Height 15 ft 3 in
- Overall Width 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # M16SC C1
- Zoro # G9856262
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 15 ft 3 in |
Overall Width | 26 in |
Top Step Height | 15 ft |
Step Width | 16 in |
Rung Dia. | 3/4 in |
Tread Depth | 3/4" |
Ladder Height | 15 ft |
Details
Item | Fixed Ladder with Safety Cage |
Load Capacity | 300 lb |
Material | Steel |
Number of Steps | 16 |
Walk-Thru Included | No |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
Finish | Powder Coated |
Exit | Top |
Item - Fixed Ladders | Fixed Ladder with Safety Cage |
Climbing Angle | 90 ? |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Rung Spacing | 12" |
Color | Gray |
Description
Fixed Ladder with Safety Cage, Walk-Thru Included No, Exit Top, Overall Height 15 ft 3 in, Overall Width 26 in, Material Steel, Load Capacity 300 lb, Number of Steps 16, Top Step Height 15 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Gray Powder Coated, Standards OSHA and ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS ANCHOR SHACKLE 3/4"" 4.75 (T9641235)
- DURABLE CORP 9" X 10" X 14" Loading Dock Bumper (B910-14)
- NOTCH EQUIPMENT Notch Nylon Loop Runner 36in Orange (NNLR-36)
- CASTERHQ 4"x2" Red Polyurethane on Silver Cast Iron Core, 800 lbs Cap (CB-PCI42R)
- COTTERMAN 20 ft 8 in Fixed Ladder with Safety Cage, Steel, 18 Steps, Forward Exit, Powder Coated Finish (M18WC C1)
- COTTERMAN 10 ft 3 in Fixed Ladder, Steel, 11 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F11S C1)
- COTTERMAN 8 ft 3 in Fixed Ladder, Steel, 9 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F9S C1)
- COTTERMAN Storage Tank Ladder, Steel, 12 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST12AL C1)
- COTTERMAN 7 ft Fixed Ladder, Steel, 4 Steps, Forward Exit, Gray Powder Coated Finish, 300 lb Load Capacity (D4WT C1 P6)
- COTTERMAN 20 ft 3 in Fixed Ladder with Safety Cage, Steel, 21 Steps, Top Exit, Powder Coated Finish (M21SC C1)
- WERNER Straight Ladder, Aluminum, 375 lb Load Capacity (516-1)
- Cotterman Ladders