Shop All Rolling Ladders
Cotterman
140 in H Steel Rolling Ladder, 11 Steps, 800 lb Load Capacity
Mfr # 2611R2632A1E12B4W5C1P6
Zoro # G9862824
product price: $785.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$785.99
Free 30-Day Returns
Key Features
- Platform Height 110 in
- Number of Steps 11
- Platform Depth 12 in
- Platform Width 24 in
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 2611R2632A1E12B4W5C1P6
- Zoro # G9862824
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 110 in |
Platform Depth | 12 in |
Platform Width | 24 in |
Overall Height | 140 in |
Bottom Width | 32 in |
Base Depth | 106 in |
Handrail Height | 30 in |
Overall Width | 32 in |
Step Width | 24 in |
Step Depth | 7 in |
Description
Rolling Ladder, Material Steel, Platform Height 110 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 140 in, Number of Steps 11, Unassembled, Load Capacity 800 lb, Step Tread Expanded Metal, Platform Depth 12 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 106 in, Overall Width 32 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bungee Hook, 3-1/8 In.L, 1-1/4 In.W, PK4 (DH13)
- US CARGO CONTROL 3/8" x 400' Transport Chain Drum Grade 70 (DRUM38)
- COLSON 5" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 300 lb (2.05456.544 BRK2)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 4 in, 450 lb, D (1UKW9)
- COTTERMAN 120 in H Aluminum Wheelbarrow Ladder, 9 Steps, 350 lb Load Capacity (AW09R2636A3C50P6)
- COTTERMAN 60 in H Stainless Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TS26A1E10B8P6)
- COTTERMAN 66 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (ST-423 A2 C7 P5)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A3E10B8C1P6)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R1824A1E10B4C1P6)
- COTTERMAN 75 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (ST-521 A2 C6 P5)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDEC110246)
- Cotterman Rolling Ladders