Shop All Rolling Ladders
Cotterman
140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity
Mfr # 1511R3232A3E30B4W4C1P6
Zoro # G3491008
Item requires special delivery charges. A $525.00 per item surcharge will be applied.
$1,539.99
Free 30-Day Returns
Key Features
- Platform Height 110 in
- Number of Steps 11
- Platform Depth 30 in
- Platform Width 30 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cotterman
- MFR # 1511R3232A3E30B4W4C1P6
- Zoro # G3491008
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 110 in |
Platform Depth | 30 in |
Platform Width | 30 in |
Overall Height | 140 in |
Bottom Width | 33 in |
Base Depth | 144 in |
Handrail Height | 30 in |
Step Width | 30 in |
Overall Width | 32 in |
Step Depth | 7 in |
Description
Rolling Ladder, Material Steel, Platform Height 110 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 140 in, Number of Steps 11, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 30 in, Platform Width 30 in, Bottom Width 33 in, Base Depth 144 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 30 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Aluminum Channel Dolly, 21" x 30" (ACP-2130-9)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 75 lb. (31807)
- WESCO Wheel, 8x2 In, Mold On Rubber (052868)
- VESTIL Adjustable Perimeter Guard - Panel (APG-M-35)
- COTTERMAN 75 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (ST-501 A2 C4 P5)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A3E10B4W5C1P6)
- COTTERMAN 20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity (A2N1818A3B3C50P1)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A1E20B4C2P6)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A2E20B4W4C1P6)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A3E10B8C2P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps (1007R1824A6E10B4C1P6)
- Cotterman Ladders