Shop All Rolling Ladders
Cotterman
140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity
Mfr # 1011R2632A1E10B4C1P6
Zoro # G9807427
product price: $650.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.
$650.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Platform Height 110 in
- Number of Steps 11
- Platform Depth 8 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1011R2632A1E10B4C1P6
- Zoro # G9807427
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 110 in |
Platform Depth | 8 in |
Platform Width | 24 in |
Overall Height | 140 in |
Bottom Width | 32 in |
Base Depth | 78 in |
Step Depth | 8 in |
Overall Width | 24 in |
Handrail Height | 30 in |
Step Width | 24 in |
Description
Rolling Ladder, Material Steel, Platform Height 110 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 140 in, Number of Steps 11, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 8 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 78 in, Overall Width 24 in, Climbing Angle 59 Degrees , Step Depth 8 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Chock, 6 In W x 3 1/4 In H, Black (1GUK5)
- GEC Replacement Y Connector for Global Industrial Gantry Cranes, 1 pc. (293205)
- LITTLE GIANT LADDERS FIBERGLASS COMBINATION LADDER, 3-in-1 All-Access Combination Ladder Configuration, 13 ft (13906-074)
- HAILO 307 cm Stepladder, 330 lb Capacity (8050-527)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A2E20B4W4C1P6)
- COTTERMAN 50" H Welded Rolling Ladder (5TR26A1E10B8COC1P6)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1011R2632A6E10B4AC1P6)
- COTTERMAN 40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (ST-400 A2 C7 P5)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1511R2632A3E30B4C1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1207R2630A3E24B4C1P6)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083221P)
- Cotterman Ladders