Shop All Rolling Ladders
Cotterman
130 in H Steel Rolling Ladder, 10 Steps, 800 lb Load Capacity
Mfr # 2610R2632A3E24B4W5C1P6
Zoro # G9929263
product price: $991.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.
$991.99
Free 30-Day Returns
Key Features
- Platform Height 100 in
- Number of Steps 10
- Platform Depth 24 in
- Platform Width 24 in
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 2610R2632A3E24B4W5C1P6
- Zoro # G9929263
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 100 in |
Platform Depth | 24 in |
Platform Width | 24 in |
Overall Height | 130 in |
Bottom Width | 32 in |
Base Depth | 109 in |
Step Width | 24 in |
Step Depth | 7 in |
Overall Width | 32 in |
Handrail Height | 30 in |
Description
Rolling Ladder, Material Steel, Platform Height 100 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 130 in, Number of Steps 10, Unassembled, Load Capacity 800 lb, Step Tread Serrated, Platform Depth 24 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 109 in, Overall Width 32 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 8" Wheel Dia., 600 lb., Gray (435X92)
- TRAEX Caster, Dish Dolly Base , 5" (9570)
- CARLISLE FOODSERVICE Turf Master Multi-Trac Tire (5114041)
- RONSTAN Wire Rope Clip and Thimble Kit, 5/16 In (ID003404-08)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 800 lb Load Capacity (2610R2632A6E24B4W5C1P6)
- COTTERMAN 22 in H Steel Rolling Step, 2 Steps, 450 lb Load Capacity (ST-200 A2 C6 P5)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A6E10B4C1P6)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A3E10B4W4C2P3)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A2E10B4C1P6)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 800 lb Load Capacity (2611R2632A3E24B4W5C1P6)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1511R2632A3E30B4W4C2P6)
- Cotterman Ladders