Shop All Rolling Ladders
Cotterman
130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity
Mfr # 1510R2632A1E10B4W5C1P6
Zoro # G3491507
product price: $653.99
/ea
Item requires special delivery charges. A $435.00 per item surcharge will be applied.
$653.99
Free 30-Day Returns
Key Features
- Platform Height 100 in
- Number of Steps 10
- Platform Depth 10 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1510R2632A1E10B4W5C1P6
- Zoro # G3491507
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 100 in |
Platform Depth | 10 in |
Platform Width | 24 in |
Overall Height | 130 in |
Bottom Width | 32 in |
Base Depth | 168 in |
Step Width | 24 in |
Overall Width | 32 in |
Handrail Height | 30 in |
Step Depth | 7 in |
Description
Rolling Ladder, Material Steel, Platform Height 100 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 130 in, Number of Steps 10, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 168 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Aluminum Econo Dockplate, 3/8, 5.2K, 48x24 (E-4824)
- LITTLE GIANT Gas Cylinder Truck, 8 Cylinder Capacity (GST88PH)
- DAYTON Cable, 1/16 In, L500Ft, WLL96Lb, 7x7, SS (2VJR2)
- LOUISVILLE 12 ft Fiberglass Stepladder, 375 lb Capacity (FS1312HD)
- COTTERMAN 20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity (A2N2626A3B3C50P1)
- COTTERMAN 212 in H Steel Rolling Ladder, 17 Steps, 450 lb Load Capacity (1X17R3248A3E30B4W4C1P2)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A6E20B8D3C1P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4STR26A6E20B8C1P6)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1011R2632A6E20B4C1P6)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A3E10B8D3C1P6)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A3E10B8D3C1P6)
- Cotterman Ladders