Shop All Rolling Ladders
Cotterman
130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity
Mfr # 1010R2632A1E30B4C1P6
Zoro # G9929421
product price: $920.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$920.99
Free 30-Day Returns
Key Features
- Platform Height 100 in
- Number of Steps 10
- Platform Depth 30 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1010R2632A1E30B4C1P6
- Zoro # G9929421
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 100 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 130 in |
Bottom Width | 32 in |
Base Depth | 92 in |
Step Width | 24 in |
Step Depth | 7 in |
Overall Width | 32 in |
Handrail Height | 30 in |
Description
Rolling Ladder, Material Steel, Platform Height 100 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 130 in, Number of Steps 10, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 30 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 92 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 1 in Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN Wireless Remote Control, 2 Functions (90287)
- ZORO SELECT Matl Handling Cart, Cardboard Only, Green (N1017261-GREEN-CARDBOARD)
- ZORO SELECT Column Protectr, Fits 12 in., HDPE, Rd (172412RED)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 66-1/2" L x 56-7/16" H (HTL-2460-DD-3AS-95)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A3E30B4C1P6)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 800 lb Load Capacity (2103R1820A3E12B4W5C1P6)
- COTTERMAN 75 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (ST-501 A2 C21 P5)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A1E10B8C1P6)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR18A6E20B8C2P6)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 800 lb Load Capacity (2610R2632A6E12B4W5C1P6)
- COTTERMAN 202 in H Steel Rolling Ladder, 16 Steps, 450 lb Load Capacity (1X16R3242A3E30B4W5C1P2)
- Cotterman Ladders