Shop All Rolling Ladders
Cotterman
120 in H Steel Rolling Ladder, 9 Steps, 800 lb Load Capacity
Mfr # 2609R2632A3E12B4W5C1P6
Zoro # G9862666
product price: $682.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$682.99
Free 30-Day Returns
Key Features
- Platform Height 90 in
- Number of Steps 9
- Platform Depth 12 in
- Platform Width 24 in
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 2609R2632A3E12B4W5C1P6
- Zoro # G9862666
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 90 in |
Platform Depth | 12 in |
Platform Width | 24 in |
Overall Height | 120 in |
Bottom Width | 32 in |
Base Depth | 88 in |
Overall Width | 32 in |
Handrail Height | 30 in |
Step Depth | 7 in |
Step Width | 24 in |
Description
Rolling Ladder, Material Steel, Platform Height 90 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 120 in, Number of Steps 9, Unassembled, Load Capacity 800 lb, Step Tread Serrated, Platform Depth 12 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 88 in, Overall Width 32 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNCO CHEMICALRP 400G Cart MP Grease (41150)
- HAMILTON Workhorse Swivel Caster, 8" x 2" Duralast XC Polyurethane on Cast Iron Wheel, Swivel Lock/Foot Brake (S-WH-8DB70-4SL-FB)
- ZORO SELECT Rope, Polypropylene, 5/16in Dia, 1200 ft. (300100-01200-115)
- ZORO SELECT Swivel Plate Caster, Rubbr, 4 in., 300 lb, C (1UHX1)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A6E20B8D3C1P6)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A2E20B4W4C1P6)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A3E30B4C1P3)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A3E20B8C1P6)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 800 lb Load Capacity (2611R2632A3E24B4W5C1P6)
- COTTERMAN 20 in H Stainless Steel Rolling Step, 2 Steps, 450 lb Load Capacity (1002N1818A3E10B3SSP1)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A1E30B4C2P6)
- Cotterman Ladders