Shop All Rolling Ladders
Cotterman
120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity
Mfr # 1509R2632A3E30B4W4C2P6
Zoro # G3491656
product price: $919.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$919.99
Free 30-Day Returns
Key Features
- Platform Height 90 in
- Number of Steps 9
- Platform Depth 30 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1509R2632A3E30B4W4C2P6
- Zoro # G3491656
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 90 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 120 in |
Bottom Width | 33 in |
Base Depth | 120 in |
Step Depth | 7 in |
Handrail Height | 30 in |
Step Width | 24 in |
Overall Width | 32 in |
Description
Rolling Ladder, Material Steel, Platform Height 90 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 120 in, Number of Steps 9, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 33 in, Base Depth 120 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 36BF (KG36 VO)
- LUXOR Deep Shelf Utility Cart, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 3 Shelves (EC111-B)
- WERNER End Caps, for Sections of Model S7906 (S7901)
- RUBBERMAID COMMERCIAL Replacement Wheel Set (GRFG9W21L10000)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A6E30B4C1P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4STR26A6E20B8C1P6)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-321 A2 C7 P5)
- COTTERMAN 112 in H Steel Rolling Ladder, 7 Steps, 1,000 lb Load Capacity (WMX07R37A3P3)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A1E20B8D3C1P6)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1204R2630A3E12B3C1P6)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A1E10B8C1P6)
- Cotterman Ladders