Shop All Rolling Ladders
Cotterman
120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity
Mfr # 1009R2632A1E20B4D3C1P6
Zoro # G3493065
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$980.99
Free 30-Day Returns
Key Features
- Platform Height 90 in
- Number of Steps 9
- Platform Depth 20 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cotterman
- MFR # 1009R2632A1E20B4D3C1P6
- Zoro # G3493065
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 90 in |
Platform Depth | 20 in |
Platform Width | 24 in |
Overall Height | 120 in |
Bottom Width | 32 in |
Base Depth | 120 in |
Overall Width | 32 in |
Step Width | 24 in |
Step Depth | 7 in |
Handrail Height | 30 in |
Description
Rolling Ladder, Material Steel, Platform Height 90 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 120 in, Number of Steps 9, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 20 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 120 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Rear Exit Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll Pin, 4 x 20mm (D605)
- BLICKLE Kingpin Swivel Caster, TPR, 5", 275 lb. (LER-TPA 127KF)
- TMI Curtain Wall, 10 ft H x 12 ft W (999-00090)
- DAYTON Cable, 1/4 In, L 25 Ft, WLL 1640 Lb (2TAK8)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A6E10B4D3C1P6)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A6E10B8C1P6)
- COTTERMAN 75 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (ST-501 A2 C4 P5)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A1E20B4C1P3)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1011R2632A1E10B4C1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps (1007R1824A3E10B4D3C1P6)
- TRI-ARC 112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (WLAR108244-D4)
- Cotterman Ladders