Shop All Rolling Ladders
Cotterman
120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity
Mfr # 1009R1824A2E10B4AC1P6
Zoro # G3493141
Item requires special delivery charges. A $385.00 per item surcharge will be applied.
$632.99
Free 30-Day Returns
Key Features
- Platform Height 90 in
- Number of Steps 9
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cotterman
- MFR # 1009R1824A2E10B4AC1P6
- Zoro # G3493141
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 90 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 120 in |
Bottom Width | 24 in |
Base Depth | 120 in |
Overall Width | 24 in |
Step Width | 16 in |
Step Depth | 7 in |
Handrail Height | 30 in |
Description
Rolling Ladder, Material Steel, Platform Height 90 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 120 in, Number of Steps 9, Assembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 10 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 120 in, Overall Width 24 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 12' Black Ratchet & Camo Strap w/ Black Double J Hook (5512WHB-Camo)
- GUARDIAN EQUIPMENT Warning Line Mast, 40 In. H, Yellow (15039)
- PETZL Fire Rescue Rope, Nylon/Polyester, Red (R078AA19)
- LIFT-ALL Tiedown, Winch Strap, WLL5000 lb, Flat Hook (61203)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A6E10B4C2P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A1E10B4AC1P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A6E10B4AC1P6)
- COTTERMAN 48 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (ST-222 A2 C1 P5)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A6E10B4D3C1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A3E10B4D3C1P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A6E30B4AC1P6)
- Cotterman Rolling Ladders