Shop All Rolling Ladders
Cotterman
120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity
Mfr # 1009R1824A1E10B4C1P6
Zoro # G9862876
product price: $554.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.
$554.99
Free 30-Day Returns
Key Features
- Platform Height 90 in
- Number of Steps 9
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1009R1824A1E10B4C1P6
- Zoro # G9862876
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 90 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 120 in |
Bottom Width | 24 in |
Base Depth | 65 in |
Handrail Height | 30 in |
Step Width | 16 in |
Overall Width | 24 in |
Step Depth | 7 in |
Description
Rolling Ladder, Material Steel, Platform Height 90 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 120 in, Number of Steps 9, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 65 in, Overall Width 24 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Crutch Tips
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Basket Truck, 16 Bu. Cap., Yellow, 40 In. L (G16-YYW-PMA-3UNN)
- ZORO SELECT Box Truck, 34 In. H, 24 In. W, 41 In. L (4STHC-SM-2436-6MR-95)
- CM CM Series 622 Hand Chain Hoist 1/2 Ton Capacity 10' Lift (2255A)
- LOUISVILLE 16 ft Fiberglass Extension Ladder, 375 lb Load Capacity (FE4216HD)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps (1009R1824A6E10B4C1P6)
- COTTERMAN 70 in H Aluminum Folding Rolling Ladder, 4 Steps, 350 lb Load Capacity (SASA4A10E10C50P6)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A6E10B4W4C1P3)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A2E20B4D3C1P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A3E10B8C1P6)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (6506R1830A3E10B11W5C1P6)
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (WA113214G)
- Cotterman Rolling Ladders