Shop All Rolling Ladders
Cotterman
12 in H Steel Rolling Platform, 1 Steps, 450 lb Load Capacity
Mfr # 1001N1818A1E10B3C1P1
Zoro # G6386615
Free Shipping & Returns
$97.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 10"
- Number of Steps 1
- Platform Depth 18 in
- Platform Width 18"
- Step Tread Expanded Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cotterman
- MFR # 1001N1818A1E10B3C1P1
- Zoro # G6386615
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 10" |
Platform Depth | 18 in |
Platform Width | 18" |
Overall Height | 12 in |
Bottom Width | 16 in |
Base Depth | 16 in |
Top Step Height | 12 in |
Step Width | 16 in |
Top Step Depth | 7 in |
Details
Item | Rolling Platform |
Number of Steps | 1 |
Step Tread | Expanded Metal |
Load Capacity | 450 lb |
Material | Steel |
Net Weight | 14 lb |
Ladder Tread | Expanded Metal |
Color | Gray |
Ladder Actuation | Spring-Loaded Casters |
Standards | OSHA 1910-29 and ANSI A14.7 |
Step Stool Product Group | Rolling Platform |
Description
Step Stool Product Group Rolling Platform, Number of Steps 1, Overall Height 12 in, Material Steel, Load Capacity 450 lb, Top Step Height 12 in, Top Step Depth 7 in, Bottom Width 16 in, Base Depth 16 in, Color Gray, Standards OSHA 1910-29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Expanded Metal, Net Weight 14 lb, Step Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Rope and Pulley Kit for 24' Bauer Extension Ladders (07908)
- MILWAUKEE HAND TRUCKS Poly Convertible Truck, with 10", Tires (DC40611)
- ZORO SELECT Twine, Polypropylene, Dia, 6500 ft. (18825)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Polyester, Yellow (EE1802DFX8)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A6E10B4C1P6)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 800 lb Load Capacity (2611R2632A3E24B4W5C1P6)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A6E20B4C1P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (6509R1830A6E10B4BW5C1P6)
- COTTERMAN 48 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (ST-201 A2 C21 P5)
- COTTERMAN 90 in H Steel Tilt and Roll Ladder, 6 Steps, 350 lb Load Capacity (6STR26A6E20B8C2P6)
- COTTERMAN 172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (1513R2642A1E20B4W5C1P3)
- Cotterman Ladders