Shop All Rolling Ladders
Cotterman
110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity
Mfr # 1008R3232A3E30B4C1P6
Zoro # G3493169
product price: $1,397.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,397.99
Free 30-Day Returns
Key Features
- Platform Height 80 in
- Number of Steps 8
- Platform Depth 30 in
- Platform Width 30 in
- Step Tread Serrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1008R3232A3E30B4C1P6
- Zoro # G3493169
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 80 in |
Platform Depth | 30 in |
Platform Width | 30 in |
Overall Height | 110 in |
Bottom Width | 32 in |
Base Depth | 122 in |
Step Depth | 7 in |
Overall Width | 32 in |
Step Width | 30 in |
Handrail Height | 30 in |
Description
Rolling Ladder, Material Steel, Platform Height 80 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 110 in, Number of Steps 8, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 30 in, Platform Width 30 in, Bottom Width 32 in, Base Depth 122 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 30 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cube Truck, 7/16 cu. yd., 600 lb. Cap, Blue (36FL14)
- CHASE Swinging Door, 7 x 5 ft, Cloud Gray, PR (6084XDCGR)
- KIPP Clevis Joint DIN71752 Thread M10X1, 25 Right-Hand Thread, G=20, D1=10, B=10, Stainless 1.4305 Bright (K0732.10120)
- DAYTON Top Hook Assembly (GGS_48504)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4STR26A1E20B8C2P6)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R1824A3E10B4C1P6)
- COTTERMAN 50 in H Aluminum Tilt and Roll Ladder, 2 Steps, 350 lb Load Capacity (2TA18A3E10B8C50P6)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps (1004R2630A6E10B3C1P6)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1504R1820A3E10B3C1P6)
- COTTERMAN 90 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (A6R2630A4B3C50M6P6)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-301 A2 C7 P5)
- Cotterman Ladders