Shop All Rolling Ladders
Cotterman
110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity
Mfr # 1008R2632A3E30B4D3C1P6
Zoro # G3493290
product price: $866.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
$866.99
Free 30-Day Returns
Key Features
- Platform Height 80 in
- Number of Steps 8
- Platform Depth 30 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1008R2632A3E30B4D3C1P6
- Zoro # G3493290
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 80 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 110 in |
Bottom Width | 32 in |
Base Depth | 110 in |
Overall Width | 32 in |
Step Width | 24 in |
Step Depth | 7 in |
Handrail Height | 30 in |
Description
Rolling Ladder, Material Steel, Platform Height 80 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 110 in, Number of Steps 8, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 110 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Rear Exit Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHUTER Mobile Parts Cart, FO308 2, Sided 192 Bins (1010543)
- CM Button and Contact Assembly (70971)
- REMCO Hopper Tub, 54-3/4Lx30-1/2Wx20-1/2H (69055)
- EOSLIFT Standard M25D Manual Pallet Jack 5,500 lbs. 27 in. x 48 in. with Polyurethane Wheels (M25D)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A1E30B4D3C1P6)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A6E30B4D3C1P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4STR26A6E20B8C2P6)
- COTTERMAN 70 in H Aluminum Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4TA26A3E10B8C50P6)
- COTTERMAN 20 in H Stainless Steel Rolling Step, 2 Steps, 450 lb Load Capacity (1002N1818A3E10B3SSP1)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR18A6E20B8C2P6)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A3E10B4C2P6)
- Cotterman Rolling Ladders