Shop All Rolling Ladders
Cotterman
110 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity
Mfr # A8R2630A3B3C50P6
Zoro # G9822635
product price: $1,025.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,025.99
Free 30-Day Returns
Key Features
- Platform Height 80 in
- Number of Steps 8
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # A8R2630A3B3C50P6
- Zoro # G9822635
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 80 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 110 in |
Bottom Width | 30 in |
Base Depth | 63 in |
Step Depth | 7 in |
Handrail Height | 30 in |
Overall Width | 30 in |
Step Width | 24 in |
Description
Rolling Ladder, Material Aluminum, Platform Height 80 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 110 in, Number of Steps 8, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 63 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Aluminum Acid Brightened, Color Natural, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/8 In, 100ft.L, 352 lb., 7x19, SS (2VJT6)
- DAYTON Low Profile Hopper, 4000 Lb, 51 1/4x49 (5PKF8)
- CROSBY A-342W Master Link, 1/2 in Trade, 7400 lb Load, 100 Grade, Oblong/Oval, Alloy Steel (1014266)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (870-14)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E30B4C2P6)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A1E10B4AC1P6)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A6E20B8D3C1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R3232A3E30B4W4C1P6)
- COTTERMAN 60 in H Aluminum Tilt and Roll Ladder, 3 Steps, 350 lb Load Capacity (3TA18A3E10B8C50P6)
- COTTERMAN 80 in H Aluminum Wheelbarrow Ladder, 5 Steps, 350 lb Load Capacity (AW05R2636A3C50P6)
- TRI-ARC 132 in H Aluminum Wheelbarrow Ladder, 10 Steps, 350 lb Load Capacity (WLARTR110245)
- Cotterman Rolling Ladders