Shop All Rolling Ladders
Cotterman
102 in H Steel Rolling Ladder, 6 Steps, 1,000 lb Load Capacity
Mfr # WMX06R37A6P3
Zoro # G9815066
product price: $2,557.99
/ea
Item requires special delivery charges. A $465.00 per item surcharge will be applied.
$2,557.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Platform Depth 24 in
- Platform Width 24 in
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # WMX06R37A6P3
- Zoro # G9815066
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 24 in |
Platform Width | 24 in |
Overall Height | 102 in |
Bottom Width | 37 in |
Base Depth | 62 in |
Step Width | 24 in |
Overall Width | 37 in |
Handrail Height | 42 in |
Step Depth | 7 in |
Description
Rolling Ladder, Material Steel, Platform Height 60 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 102 in, Number of Steps 6, Unassembled, Load Capacity 1,000 lb, Step Tread Perforated, Platform Depth 24 in, Platform Width 24 in, Bottom Width 37 in, Base Depth 62 in, Overall Width 37 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray/Yellow, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 15 ft L, 2 in W, Nylon, Yellow (EET1-902-15)
- GLOBAL INDUSTRIAL Fold Down Forklift Work Maintenance Platform 36 x 36 (309225)
- MARASTAR Hand Truck Wheel, 3/4in Bore Dia, Centered (40N433)
- CROSBY Eye Hook, Carbon Steel, 30,000 lb., Red (1022293)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A1E10B8D3C1P6)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR18A1E10B8D3C1P6)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A1E10B4W5C1P6)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1204R2630A3E12B3C1P6)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A3E10B4C1P6)
- COTTERMAN 212 in H Steel Rolling Ladder, 17 Steps, 450 lb Load Capacity (1X17R3248A3E30B4W4C1P2)
- COTTERMAN 75 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (ST-521 A2 C6 P5)
- Cotterman Ladders