Shop All Rolling Ladders
Cotterman
100 in H Steel Rolling Ladder, 7 Steps, 800 lb Load Capacity
Mfr # 2607R2630A1E12B4W5C1P6
Zoro # G9862851
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$471.99
Free 30-Day Returns
Key Features
- Platform Height 70 in
- Number of Steps 7
- Platform Depth 12 in
- Platform Width 24 in
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cotterman
- MFR # 2607R2630A1E12B4W5C1P6
- Zoro # G9862851
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 70 in |
Platform Depth | 12 in |
Platform Width | 24 in |
Overall Height | 100 in |
Bottom Width | 30 in |
Base Depth | 69 in |
Overall Width | 30 in |
Step Width | 24 in |
Handrail Height | 30 in |
Step Depth | 7 in |
Description
Rolling Ladder, Material Steel, Platform Height 70 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 100 in, Number of Steps 7, Unassembled, Load Capacity 800 lb, Step Tread Expanded Metal, Platform Depth 12 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 69 in, Overall Width 30 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Cargo Bar, 86 In.L, 1-1/2 In.W, 86-104 In. (JB101GRA)
- TANIS Strip Brush Holder, Overall Length 72 In (AH701672CF)
- GLOBAL INDUSTRIAL Right Leg for Large Style 498526, 498529 Plastic Service Carts (RP1000)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC233036)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 350 lb Load Capacity (SAS3A3E10B8C2P6)
- COTTERMAN 102 in H Steel Rolling Ladder, 6 Steps, 1,000 lb Load Capacity (WMX06R37A6P3)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A6E30B4C2P6)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1204R2630A3E24B3C1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R3232A3E30B4W4C1P6)
- COTTERMAN 20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity (A2N2626A3B3C50P1)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A3E30B4C1P6)
- Cotterman Ladders