Shop All Rolling Ladders
Cotterman
100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity
Mfr # 1007R2630A3E20B4C2P6
Zoro # G0638900
product price: $653.99
/ea
Item requires special delivery charges. A $470.00 per item surcharge will be applied.
$653.99
Free 30-Day Returns
Key Features
- Platform Height 70 in
- Number of Steps 7
- Platform Depth 20 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1007R2630A3E20B4C2P6
- Zoro # G0638900
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 70 in |
Platform Depth | 20 in |
Platform Width | 24 in |
Overall Height | 100 in |
Bottom Width | 30 in |
Base Depth | 63 in |
Handrail Height | 30 in |
Step Depth | 7 in |
Overall Width | 30 in |
Step Width | 24 in |
Description
Rolling Ladder, Material Steel, Platform Height 70 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 100 in, Number of Steps 7, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 63 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Service Cart Tray, 250 lb., Gray, Steel (TR-1502-95)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 15BF (SG15)
- VESTIL Aluminum Walk Ramp (AWR-38-10B)
- VESTIL Guard Rail Straight Rail, Yllw, 36" (GR-H2R-BO-3-YL)
- COTTERMAN 120 in H Aluminum Wheelbarrow Ladder, 9 Steps, 350 lb Load Capacity (AW09R2636A3C50P6)
- COTTERMAN 50 in H Aluminum Folding Rolling Ladder, 2 Steps, 350 lb Load Capacity (SASA2A3E10C50P6)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A3E10B4C1P6)
- COTTERMAN 70 in H Aluminum Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4TA26A3E10B8C50P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A3E20B8C1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A6E30B4C2P6)
- BALLYMORE 152 in H Steel Cantilever Rolling Ladder, 11 Steps, 300 lb Load Capacity (CL-11-35)
- Cotterman Ladders