Shop All Rolling Ladders
Cotterman
100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity
Mfr # 1007R2630A2E20B4D3C1P6
Zoro # G3493555
product price: $560.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.
$560.99
Free 30-Day Returns
Key Features
- Platform Height 70 in
- Number of Steps 7
- Platform Depth 20 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1007R2630A2E20B4D3C1P6
- Zoro # G3493555
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 70 in |
Platform Depth | 20 in |
Platform Width | 24 in |
Overall Height | 100 in |
Bottom Width | 30 in |
Base Depth | 63 in |
Step Width | 24 in |
Overall Width | 30 in |
Handrail Height | 30 in |
Step Depth | 7 in |
Description
Rolling Ladder, Material Steel, Platform Height 70 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 100 in, Number of Steps 7, Assembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 20 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 63 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Rear Exit Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Cushion Load Deep Shelf Tray Truck, Overall Length: 54" (DS2448X129P)
- TRI-ARC Stair Unit, Alum, 3 to 4 Steps, 1000 lb Cap (TAVSM34-AS)
- VESTIL Black Fiber Wood Dolly With Rubber Caster 600lb Capacity 24 x 36 (FWD-2436-3R)
- ZORO SELECT Conveyor H-Stand With Casters, 22BF (1PDP4)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A3E30B4D3C1P6)
- COTTERMAN 120 in H Aluminum Wheelbarrow Ladder, 9 Steps, 350 lb Load Capacity (AW09R2636A3C50P6)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R2642A3E30B4W4C2P3)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 800 lb Load Capacity (2610R2632A3E24B4W5C1P6)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A1E30B4D3C1P6)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A3E20B8C2P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A2E10B4AC1P6)
- Cotterman Ladders