Shop All Rolling Ladders
Cotterman
100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity
Mfr # 1007R1824A6E10B4AC1P6
Zoro # G0638891
product price: $383.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$383.99
Free 30-Day Returns
Key Features
- Platform Height 70 in
- Number of Steps 7
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1007R1824A6E10B4AC1P6
- Zoro # G0638891
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 70 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 100 in |
Bottom Width | 24 in |
Base Depth | 53 in |
Handrail Height | 30 in |
Overall Width | 24 in |
Step Width | 16 in |
Step Depth | 7 in |
Description
Rolling Ladder, Material Steel, Platform Height 70 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 100 in, Number of Steps 7, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 53 in, Overall Width 24 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAXGO Car Parking Mat, Garage Parking Aid Tire Stopper for Cars (RAXCPM2PB)
- AP PRODUCTS AP Products 014-127300-2 Dust Cap Lubed F/7K and 8K (014-127300-2)
- DAYTON Web Sling, Type 3, 6 ft L, 4 in W, Polyester, Gray (2MKA8)
- HSI Two Leg Wire Rope Sling, 1/2 in dia, 6 ft Length, Screw Pin Anchor Shackle, 4.4 ton Capacity (200SPA1/2X-06)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R1824A6E10B4C2P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4STR26A3E20B8C2P6)
- COTTERMAN 80 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity (A5R1822A3B3C50P6)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1003R2630A2E10B3C1P6)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 350 lb Load Capacity (3STR26A1E20B8D3C1P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A1E10B8C1P6)
- TRI-ARC 166 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (KDSR113242)
- Cotterman Ladders