Shop All Rolling Ladders
Cotterman
100 in H Steel Rolling Ladder, 7 Steps
Mfr # 1007R1824A6E10B4C1P6
Zoro # G9862991
product price: $373.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$373.99
Free 30-Day Returns
Key Features
- Platform Height 70 in
- Number of Steps 7
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1007R1824A6E10B4C1P6
- Zoro # G9862991
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 70 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 100 in |
Bottom Width | 24 in |
Base Depth | 53 in |
Step Width | 16 in |
Overall Width | 24 in |
Step Depth | 7 in |
Handrail Height | 30 in |
Description
Rolling Ladder, Material Steel, Platform Height 70 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 100 in, Number of Steps 7, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 53 in, Overall Width 24 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Crutch Tips, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/32 In, L 100 Ft, WLL 200 Lb (2TAC8)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in., 400 lb, Yllw (L-ALTH 100K-12)
- STREN-FLEX Chain Sling, 1/2in Size, 20 ft L, Adj. Link (SF1620G10SOSA)
- LOUISVILLE 5 ft 8 in Fiberglass Platform Stepladder, 375 lb Capacity (FXP1803HD)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R1824A3E10B4C1P6)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1511R2632A6E10B4W5C1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R1824A6E10B4AC1P6)
- COTTERMAN 130 in H Stainless Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A3E10B4 SS P6 P8)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A1E10B8C1P6)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps (1003R1820A3E10B3C1P6)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A1E20B8D3C1P6)
- Cotterman Rolling Ladders