Shop All Rolling Ladders
Cotterman
100 in H Aluminum Rolling Ladder, 7 Steps, 350 lb Load Capacity
Mfr # A7R2630A3B3C50P6
Zoro # G9822644
product price: $1,010.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$1,010.99
Free 30-Day Returns
Key Features
- Platform Height 70 in
- Number of Steps 7
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # A7R2630A3B3C50P6
- Zoro # G9822644
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 70 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 100 in |
Bottom Width | 30 in |
Base Depth | 57 in |
Step Depth | 7 in |
Overall Width | 30 in |
Step Width | 24 in |
Handrail Height | 30 in |
Description
Rolling Ladder, Material Aluminum, Platform Height 70 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 100 in, Number of Steps 7, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 57 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Aluminum Acid Brightened, Color Natural, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Sprocketed Roller, 2-1/2InDia, 43BF (S43 CO GP FTS 2-50A17)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 4 in, 190 lb (P14SX-RP040K-12-TB-AM)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps (1005R2630A6E10B4C1P6)
- VESTIL Aluminum Grip-Strut Walk Ramp (AWR-G-38-16A)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1511R2632A6E10B4W5C1P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps (1009R2632A2E20B4C1P6)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1003R1820A6E10B3C2P6)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A2E30B4P6)
- COTTERMAN 70 in H Aluminum Folding Rolling Ladder, 4 Steps, 350 lb Load Capacity (SASA4A2E10C50P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A1E20B4C1P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4STR26A6E20B8C2P6)
- Cotterman Ladders