Shop All Fixed Ladders
Cotterman
10 ft 11 in Fixed Ladder, Steel, 8 Steps, Forward Exit, Gray Powder Coated Finish
Mfr # F8W C1
Zoro # G1002499
original price:
$773.08
15% off
new price: $655.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.
$655.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Steel
- Number of Steps 8
- Overall Height 10 ft 11 in
- Overall Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # F8W C1
- Zoro # G1002499
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 10 ft 11 in |
Overall Width | 27 in |
Top Step Height | 7 ft |
Step Width | 16 in |
Handrail Height | 42" |
Rung Dia. | 3/4 in |
Ladder Height | 7 ft |
Details
Item | Fixed Ladder |
Load Capacity | 300 lb |
Material | Steel |
Number of Steps | 8 |
Walk-Thru Included | Yes |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
Finish | Gray Powder Coated |
Exit | Forward |
Item - Fixed Ladders | Fixed Ladder |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Color | Gray |
Rung Spacing | 12" |
Description
Fixed Ladder, Walk-Thru Included Yes, Exit Forward, Overall Height 10 ft 11 in, Overall Width 27 in, Material Steel, Load Capacity 300 lb, Number of Steps 8, Top Step Height 7 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Gray Powder Coated, Standards OSHA and ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Wheel Strap with Wire Hooks & 3 Rubber Blocks (WNR5111WHRB)
- DAYTON Caster, For Use With Mfr. Model Number: MH15949802G (MH15949802G)
- MAGLINER Straight Back Frame, 1-1/4in Cross Braces (300001)
- ZORO SELECT Plate Caster, 880 lb. Load, Green Wheel (P21RX-U060K-14)
- COTTERMAN 19 ft 3 in Fixed Ladder, Steel, 20 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F20S C1)
- COTTERMAN 24 ft 8 in Fixed Ladder with Safety Cage, Steel, 22 Steps, Forward Exit, Powder Coated Finish (M22WC C1)
- COTTERMAN 13 ft 3 in Fixed Ladder with Safety Cage, Steel, 14 Steps, Right Exit, Powder Coated Finish (M14SC L9 C1)
- COTTERMAN 13 ft 3 in Fixed Ladder, Steel, 14 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F14S C1)
- COTTERMAN 16 ft 3 in Fixed Ladder with Safety Cage, Steel, 17 Steps, Right Exit, Powder Coated Finish (M17SC L9 C1)
- COTTERMAN 6 ft Fixed Ladder, Steel, 3 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (D3WT C1 P6)
- COTTERMAN 15 ft 3 in Fixed Ladder with Safety Cage, Steel, 16 Steps, Top Exit, Powder Coated Finish (M16SC C1)
- Cotterman Ladders