Shop All Step Stools
Cotterman
1 Step, Steel Step Stand, 450 lb. Load Capacity, Yellow
Mfr # 1001N2626A6E10B1C2P1
Zoro # G9416687
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 19 in
- Bottom Width 26 in
- Color Yellow
- Load Capacity 450 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1001N2626A6E10B1C2P1
- Zoro # G9416687
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 19 in |
Bottom Width | 26 in |
Overall Height | 10 in |
Top Step Height | 10 in |
Platform Depth | 10 in |
Platform Height | 10" |
Step Width | 24 in |
Step Depth | 7 in |
Platform Width | 24 in |
Details
Item | Ladder Stand |
Color | Yellow |
Load Capacity | 450 lb |
Material | Steel |
Number of Steps | 1 |
Step Tread | Perforated |
Ladder Actuation | Spring-Loaded Casters |
Handrails Included | No |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Standards | OSHA 1910-29 and ANSI A14.7 |
Ladder Tread | Perforated |
Climbing Angle | 59 ? |
Work Platform Item | Single Step Platform |
Description
Step Stool Product Group Stationary Platform, Number of Steps 1, Overall Height 10 in, Material Steel, Load Capacity 450 lb, Top Step Height 10 in, Bottom Width 26 in, Base Depth 19 in, Color Yellow, Finish Powder Coated, Standards OSHA 1910-29 and ANSI A14.7, Step Tread Perforated, Step Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 10BF (KGR10)
- RUBBERMAID Stool Step White Utility 300Lb (FG420087WHT)
- ZORO SELECT Roll Pin, 5 x 34mm (D155)
- ULTRATECH Drum Containment System, 53" L (2381)
- COTTERMAN Rolling Ladder, Welded, Platform 20"H (1002N2626A3E10B3C1P1)
- COTTERMAN 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Gray (1801N3232A3E12B1C50P6)
- COTTERMAN Step Stand, 20 "H, 500 lb., Steel (1302N2626A3E10B1C1P6)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Gray (1001N1818A5E10B3C1P1)
- COTTERMAN Rolling Ladder, Welded, Platform 27"H (ST-300 A2 C4 P5)
- COTTERMAN 2 Steps, Steel Step Stand, 450 lb. Load Capacity, Yellow (1002N2626A6E10B8C2P6)
- VESTIL Polyethylene 3 Step Step Stool WT (VST-3-WT)
- Cotterman Step Stools