Shop All Step Stools
Cotterman
1 Step, Steel Step Stand, 450 lb. Load Capacity, Gray
Mfr # 1001N1818A5E10B3C1P1
Zoro # G6422437
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 18 in
- Bottom Width 18 1/2 in
- Color Gray
- Load Capacity 450 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1001N1818A5E10B3C1P1
- Zoro # G6422437
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 18 in |
Bottom Width | 18 1/2 in |
Overall Height | 12 in |
Top Step Depth | 10 in |
Top Step Height | 12 in |
Platform Depth | 10 in |
Platform Width | 18" |
Platform Height | 12" |
Ladder Height | 1 ft |
Details
Item | Rolling Platform |
Color | Gray |
Load Capacity | 450 lb |
Material | Steel |
Number of Steps | 1 |
Step Stool Product Group | Rolling Platform |
Step Tread | Abrasive Mat |
Net Weight | 17.6 lb |
Standards | ANSI, OSHA |
Finish | Powder Coated |
Ladder Tread | Abrasive Mat |
Series | Welded Assembled |
Ladder Actuation | Spring-Loaded Casters |
Description
Step Stool Product Group Rolling Platform, Number of Steps 1, Overall Height 12 in, Material Steel, Load Capacity 450 lb, Top Step Height 12 in, Top Step Depth 10 in, Bottom Width 18 1/2 in, Base Depth 18 in, Color Gray, Finish Powder Coated, Series Welded Assembled, Standards ANSI, OSHA, Ladder Actuation Spring-Loaded Casters, Step Tread Abrasive Mat, Net Weight 17.6 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDS INDUSTRIES Flip Out Bin - 8 (1010017)
- SHOP TUFF Manual Lever Chain, 1/2 tons (STF-1010LH)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 210 lb. (32J875)
- TRI-ARC 28 ft Fixed Ladder with Safety Cage, Steel, 29 Steps, Top Exit, Gray Powder Coated Finish (WLFC1129)
- COTTERMAN Rolling Ladder, Welded, Platform 27"H (ST-300 A2 C21 P5)
- COTTERMAN Rolling Ladder, Welded, Platform 27"H (ST-300 A2 C4 P5)
- COTTERMAN Rolling Ladder, Welded, Platform 9"H (ST-120 A2 C21 P5)
- COTTERMAN Step Stand, 20 "H, 500 lb., Aluminum (1802N2626A3E10B1C50P6)
- COTTERMAN Step Stand, 20 "H, 500 lb., Steel (1302N2626A3E10B1C1P6)
- COTTERMAN Rolling Ladder, 12"HX26"W, 1 Step (1001N2626A6E10B3C1P1)
- COSCO 2 Steps, Folding Step Stool, 200 lb. Load Capacity, Platinum (11024PBL1E)
- Cotterman Ladders