Shop All Fire and Rescue Boots
This Product is Discontinued
Cosmas
Ins Structural Fire Boots, Mens, 11E, PR (Discontinued)
Mfr # CMF241E-110
Zoro # G3882462
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fire and Rescue Application Structural
- Fire and Rescue Boot Compliance NFPA 1971-2013 and 1992, CSA Z195
- Size 11
- Toe Type Plain
- Footwear Closure Type Pull On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosmas
- MFR # CMF241E-110
- Zoro # G3882462
- Country of Origin Romania
- Category Fire and Rescue Boots
Dimensions
Size | 11 |
Boot Height | 14 in |
Heel Height | 1/2 in |
Height | 14" |
Footwear Width | E |
Details
Fire and Rescue Application | Structural |
Fire and Rescue Boot Compliance | NFPA 1971-2013 and 1992, CSA Z195 |
Toe Type | Plain |
Footwear Closure Type | Pull On |
Standards | NFPA 1971-2013 and 1992, CSA Z195 |
Gender | Men's |
Shank Material | steel |
Footwear Construction Type | Cemented |
Midsole Material | MidsoleArmor(TM) |
Item | Insulated Structural Firefighting Boots |
Resists | Blood-Borne Pathogens, Cut, Flame, Heat, NFPA Common Chemicals, Outsole Abrasion, Puncture, Slip, Toe Impact |
Footwear Sole Pattern | Lug |
Metatarsal Guard | Yes |
Outsole Material | Vulcanized Nitrile Rubber |
Style Number | CMF241 |
Color | Black |
Waterproof | Yes |
Insulation Type | 300g Polyester Felt Thermal Barrier |
Upper Material | Cemented Full Grain Leather and Schoeller Kermel w/ Moisture Barrier, Cambrelle(R) Face of Fabric |
Description
Structural, Fire and Rescue Boot Compliance NFPA 1971-2013 and 1992, CSA Z195, Size 11, Footwear Width E, Men's, Toe Type Plain, Waterproof Yes, Footwear Closure Type Pull On, Style Number CMF241, Black, Footwear Construction Type Cemented, Footwear Sole Pattern Lug, Heel Height 1/2 in, Boot Height 14 in, Resists Blood-Borne Pathogens, Cut, Flame, Heat, NFPA Common Chemicals, Outsole Abrasion, Puncture, Slip, Toe Impact, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.