Shop All Power Supplies
Cosel
Power Supply, 85 to 264V AC, 15V DC, 52.5W, 3.5A
Mfr # PAA50F-15
Zoro # G408458837
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 15V DC
- Power Rating 52.5W
- Output Amps 3.5A
- Phase - Electrical Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosel
- MFR # PAA50F-15
- Zoro # G408458837
- Country of Origin Unknown
- Category Power Supplies
Dimensions
Height | 85 mm |
Width | 37 mm |
Depth | 159 mm |
Details
Item | Power Supply |
Input Voltage | 85 to 264V AC |
Output Voltage | 15V DC |
Power Rating | 52.5W |
Output Amps | 3.5A |
Phase - Electrical | Single |
Hz | 50/60 Hz |
Output Current | 3.5 A AMP |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC TeSys Deca control relay - 5 NO - <= 690 V - 110 V DC standard coil (CAD50FD)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14FUF32AA)
- EATON BUSSMANN Circuit Limiter, ANL Series, 80A, Fast-Acting, 32V AC, Bolt-On (ANL-80)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1CO, 0.1s..10h, pulse delay, 24V DC or 24...240V AC DC (RE17RMXMU)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.6A, DIN Rail (S8FSG01524CD)
- SOLAHD DC Power Supply, 85/264V AC, 5/6V DC, 100W, 5A, DIN Rail (SDP55100T)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, Track (PSMN40AS)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 120W, 5.0A, DIN Rail (CS5.241)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 14.4W, 0.6A, DIN Rail (6EP33306SB000AY0)
- SITOP Stabilized Power Supply, 120/230V AC, 24V DC, 240W, 10A, DIN Rail (6EP33348SB000AY0)
- SOLA 100-250V-AC AC TO DC POWER SUPPLY (GLS175)
- Cosel Power Systems