Shop All Utility Knives
Cosco
Utility Knife Snap-Off, 6 in L
Mfr # 038898
Zoro # G3679277
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades Included 1
- Handle Type Ergonomic
- Blade Material Steel
- Duty Rating Standard Duty
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 038898
- Zoro # G3679277
- UPC # 039956914673
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Width | 1 in |
Overall Length | 6 in |
Details
Number of Blades Included | 1 |
Item | Utility Knife |
Handle Type | Ergonomic |
Blade Material | Steel |
Duty Rating | Standard Duty |
Handle Material | Plastic |
Overall Thickness | 0.63 in |
Stores | No Storage |
Features | Adjustable Blade Setting, Snap Closure |
Handle Color | Yellow |
Application | General Purpose |
Blade Type | Snap-Off |
Number of Segments | 1 |
Handle Style | Ergonomic |
Description
Utility Knife, Application General Purpose, Blade Material Steel, Handle Color Yellow, Handle Material Plastic, Handle Style Ergonomic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 25/32 in. (47350)
- MILWAUKEE TOOL 6 in. #2 Phillips Cushion Grip Demolition Screwdriver (Made in USA) (MT205)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2014DG)
- PREMIUM SERIES 36" X .187 X 1" ASPHALT 35-72 HP SAW (AP9036187)
- COSCO Snap-Off Utility Knife Snap-Off, 7 in L (038897)
- COSCO Box Cutter Knife w/Shielded Blade, Black/Blue (COS091524)
- COSCO Snap Blade Utility Knife, Retract, Blue (COS091514)
- COSCO Knife, Self-Retracting, Self-Retracting Utility (091508)
- COSCO Jiffi Cutter, Metal Construction, Retractable Blade, 12PK (COS091460)
- COSCO Cutter, Jiffi, PK12 Utility, 12 PK (091460)
- HYDE INDUSTRIAL BLADE SOLUTIONS Hyde Mfg 42036 9mm Snap-Off Blade Utility Knife (153638)
- Cosco Utility Knives