Shop All Utility Knife Blades
Cosco
Utility Blades, Heavy-Duty, PK10
Mfr # 091470
Zoro # G4565657
product price: $3.19
/pk 10, $0.32/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application COSCO 091466, COSCO 091467
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 091470
- Zoro # G4565657
- UPC # 039956914703
- Country of Origin China
- Category Utility Knife Blades
Details
Material | Steel |
Item | Utility Blades,Heavy-Duty,PK10 |
Application | COSCO 091466, COSCO 091467 |
Description
Utility Blades,Heavy-Duty,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Blade Scraper, Big, 4", PK10 (691)
- KIPP Adjustable Handle, Size: 2 5/16-18X30, Zinc Orange RAL 2004, Comp: Stainless Steel (K0123.2A32X30)
- WILLIAMS Williams T-Handle Hex Driver, 1/4 x 6" (HKT-1/4)
- APEX TOOL GROUP Male Threaded Adaptors (TM-24)
- COSCO Replacement Blade, PK10 (091509)
- COSCO Replacement Blade, Snap Off, PK10 (COS091471)
- COSCO Replacement Blade, For Jiffi Cutter, PK100 (COS091461)
- COSCO 1-Pt Sngle Edge Strap Blde, 2-3/4"W, PK12 (091483)
- CARDINAL SAFETY CO Cardinal Switch Mini Safety Cutter, Replaceable Cartridge, 3in L, Red (C-111KCR)
- STANLEY DeWalt Carbide Edge Steel Heavy Duty Utility Blade 2-1/2 in. L 5 pc (DWHT11131)
- STANLEY Double Edge Carpet Blade, 2-3/5" W, PK100 (11-530)
- Cosco Knives, Cutters & Snips