Shop All Marking and Warning Tapes
Cosco
Strung Flags, Pennant, 30', Assorted Bright Colors
Mfr # 98182
Zoro # G703467268
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8" x 30 ft
- Width 30 ft
- Material Plastic
- Shape Pennant
- Color Red/Yellow/Blue/Purple/Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 98182
- Zoro # G703467268
- UPC # 39956981828
- Country of Origin China
- Category Marking and Warning Tapes
Dimensions
Size | 8" x 30 ft |
Width | 30 ft |
Details
Material | Plastic |
Shape | Pennant |
Color | Red/Yellow/Blue/Purple/Green |
Weight | 0.5 lbs |
Description
Attention grabbing string of pennant flags. Includes five bright colors.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 60" L x PVC, 1" Thick (621S3060BY)
- LYLE No Firearms Notice, Aluminum, 14"x10", LCU5-0056-RA_14X10 (LCU5-0056-RA_14X10)
- SUNDSTROM SAFETY Protect Film for Hood Visor, PK12 (SR 522)
- ZORO SELECT Traffic Cone, 3 lb., Lime Cone Color (RS45015C-L3M6)
- BRADY Floor Marking Tape, Black/Ylw, 3"W, 100ft (177018)
- SUPERIOR MARK Floor Marking Message Tape, 4in x 100Ft , WATCH OUT FOR FORKLIFTS (IN-40-736I)
- BRADY Floor Marking Tape, Square, 4 In.W, 100 ft. (121369)
- 5S SUPPLIES StripeMark Heavy Duty Industrial Floor Marking Tape 4 inch x 100 ft Blue (SM-BLUE-4)
- 5S SUPPLIES VinylStripe 5S Corner Markers Round Corners Black, 25PK (VSC-ROUND-BLACK)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (454P STD WHI)
- BLACKBURN FLAG Marking Flag, Black Dots/Yellow, Pk100 (3JUV9)
- Cosco Marking and Warning Tapes