No Product Image Available
Cosco

Step Ladder, Telescoping, 16 Ft. (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Stepladders

Key Features

  • Load Capacity 300 lbs.
  • Material Aluminum
  • ANSI Type 1A
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Cosco
  • MFR # 20313T1ASE
  • Zoro # G7821030
  • UPC #
    44681103190
  • Country of Origin China
  • Category Stepladders

Dimensions

Ladder Height 16 ft.

Details

Item Stepladder
Load Capacity 300 lbs.
Material Aluminum
Stepladder Item Telescoping Stepladder
ANSI Type 1A

Description

Cosco's 16' Telescoping ladder. The COSCO SmartClose Telescoping Ladder is the perfect ladder for homeowners and do-it-yourselfers, because it is easy to use, pinch-free, and can be carried and stored anywhere. This compact and lightweight ladder extends by the foot, adjusting to the right height for any job. The pinch-free closure uses a patented SmartClose system that soft-closes for safety and convenience. Locking indicators at each step delivers security and stability so you can climb with confidence. Green means it is safe to climb. Made with industrial-grade aluminum with a 300-pound load capacity and an ANSI Type 1A rating. For over 75 years, COSCO Home and Office Products continues to be the company that comes to mind when the balance of form and function is paramount. COSCO's vision lives at the intersection of trusted utility and innovative design. Smart. By Design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products