Shop All Stencils
This Product is Discontinued
Cosco
Stencil, Lttrs/Nmbrs, Gothic, 5", Reusable (Discontinued)
Mfr # 098164
Zoro # G1228051
This Product is Discontinued
Key Features
- Stencil Type Combination Set
- Reusable Yes
- Font Gothic
- Individual Character Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Individual Character Height | 5 in |
Details
Stencil Type | Combination Set |
Item | Stencil,Lttrs/Nmbrs,Gothic,5",Reusable |
Reusable | Yes |
Font | Gothic |
Description
Stencil,Lttrs/Nmbrs,Gothic,5 In.,Reusable, Font Gothic, Individual Character Height 5 in, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.