Shop All Stamps and Ink Pads
Cosco
Stamp Pad, Size 1, Color Ink Black
Mfr # 038784
Zoro # G0125325
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 2000Plus and Pullman traditional style stamps
- Stamp Ink Color Black
- Overall Height 1/2 in
- Overall Length 4 1/4 in
- Overall Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 038784
- Zoro # G0125325
- UPC # 039956387842
- Country of Origin Czechia
- Category Stamps and Ink Pads
Dimensions
Overall Height | 1/2 in |
Overall Length | 4 1/4 in |
Overall Width | 2 3/4 in |
Details
For Use With | 2000Plus and Pullman traditional style stamps |
Item | Ink Pad |
Stamp Ink Color | Black |
Ink Color | Black |
Pad Material | Felt |
Description
Ink Pad, Stamp Ink Color Black, Overall Length 4 1/4 in, Overall Width 2 3/4 in, Overall Height 1/2 in, Pad Material Felt, For Use With 2000Plus and Pullman traditional style stamps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Clear (15G117)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 12"x 12", Clear (4R1212)
- MAGNA VISUAL Magnetic Picture Holder, 2 in. H x 3 in.L (PH-2)
- SIMPAK Sealed Foam Packaging, PK17 (G15x17x1-3mil)
- COSCO Replacement Ink Pad, f/2000 Plus, No. 30, Black (COS065468)
- COSCO ACCU-STAMP 2 Shutter POSTED 2 Color (038914)
- COSCO Cosco® Pre-Inked Message Stamp, COPY, 1/2" x 1-5/8", Red (35594)
- COSCO Cosco® Printer S 220 Self-Inking Date Stamp, 6-Year Date Band, 5/32" x 1-1/2", Plastic, Black (10129)
- COSCO Replacement Ink Pad for 2000 PLUS Daters & Numberers, Black (061940)
- COSCO ACCU-STAMP 2 Shutter EMAILED 2 Color (038912)
- XSTAMPER PreInked Specialty Smiley Face Stamp, Purple (XST11420)
- Cosco Stamps and Ink Pads