Shop All Utility Knife Blades
Cosco
Snap-off Utility Blade, 2-3/4" W, PK10
Mfr # 091471
Zoro # G3616742
product price: $6.69
/pk 10, $0.67/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 mm
- Length 4 1/4 in
- Material Carbon Steel
- Blade Width 11/16 in
- Fits Utility Knives Stock No. 6NZZ3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 091471
- Zoro # G3616742
- UPC # 039956388948
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Width | 18 mm |
Length | 4 1/4 in |
Blade Width | 11/16 in |
Blade Length | 4 1/4 in |
Details
Material | Carbon Steel |
Item | Snap-Off Blade |
Fits Utility Knives Stock No. | 6NZZ3 |
Blade Dispenser Included | No |
Mount Type | (1) Hole |
Thickness | 0.016 in |
Number of Segments | 8 |
Includes Blade Dispenser | No |
Description
Snap-Off Blade, Blade Length 4 1/4 in, Blade Width 11/16 in, Includes Blade Dispenser No, Number of Segments 8, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRLOC Leveling Mount, 7200 Lb Cap, 2 1/8 In (1.15200.68)
- ROADPRO Pry Bar, 18" (SST-50103)
- GENERAL WIRE Gallon of Snake-Oil (SOP-G)
- COSCO Utility Blades, Heavy-Duty, PK10 (091470)
- COSCO 091461 Jiffi Cutter Heavy-Duty Blade for Utility Knife, 100PK (730CUT40474)
- COSCO Replacement Blade, For Jiffi Cutter, PK100 (COS091461)
- COSCO 1-Pt Sngle Edge Strap Blde, 2-3/4"W, PK12 (091483)
- COSCO Replacement Blade, PK10 (091509)
- COSCO Replacement Blade, Snap Off, PK10 (COS091471)
- HYDE Replacement Mini Top Slide Utility Blades, PK 5 (42026)
- Cosco Utility Knife Blades