Shop All Mobile Workbenches & Workstations
Cosco
SmartFold 48in x 23 1/2in Portable Folding Workbench / Utility Table 66721DKG1E
Mfr # 31266721DKG1E
Zoro # G510807561
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$468.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cosco
- MFR # 31266721DKG1E
- Zoro # G510807561
- Country of Origin Unknown
- Category Mobile Workbenches & Workstations
Description
Wherever work is needed this Cosco SmartFold 48in x 23 1/2in portable folding workbench / utility table is ready to be worked on. This table is made with extremely durable industry grade steel. The top shelf has a weight capacity of 350 lb. and the bottom shelf has a weight capacity of 250 lb. Providing ample work space this table is also very comfortable to work on and can it handle a multitude of different projects. The medium density fiberwood MDF surface is very strong but is also smooth and will not cause splinters.This table is built with wheels that make it entirely portable. The wheels are built with locking mechanisms that will lock them in place when you need to be stationary. Adding to its already impressive portability this table can be easily folded in seconds for compact transportation and storage. This workbench is extremely versatile and is perfect for any warehouse or industrial project.Overall Dimensions:Length: 51 3/8inWidth: 26 1/2inHeight: 34inFolded Dimensions:Length: 14 1/2inWidth: 26 1/2inHeight: 55 1/2inTable Top Dimensions:Length: 48inWidth: 23 1/2in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 16-1/2 in W, 7 in H, Black (269686BK)
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 19 1/2 in L, 13 1/2 in W, 8 in H (35200RED)
- BESTAR Storage Unit, w/3 Drawer Set, Wht, 25" (26871-17)
- DAYTON Drum Lifter, 55 gal., 880 lb. (30YP22)
- LITTLE GIANT Mobile Cb Wrkbnch, 3600 lb., 30x72", Drawer (WWC30722HD6PHFL)
- DURHAM MFG Mobile Workbench, 4000 lb., 36 inL, 60 inW (DWBM-3660-BE-95)
- LITTLE GIANT Mobile Service Bench, 1200 lb., 53" L (MW-2448-5TL-2DR)
- LITTLE GIANT Mobile Work Center, 59" H x 24" W x 54" L (3MW-2448-5TL-PB)
- IRSG Adjustable Height Mobile Work Table, 18In (ERGO-27-K8)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, Black, 500 lb. (FG451388BLA)
- LITTLE GIANT Steel Workstation, Pegboard Panel, 24x48" (3SW-2448-LL-PB)
- Cosco Mobile Workbenches & Workstations