Shop All Paper Bags
Cosco
Shopping Bag, Brown, Paper, S, 10X13, PK50
Mfr # 091565
Zoro # G7204429
product price: $25.99
/pk 50, $0.52/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 10 x 4.5 x 13
- Bag Material Kraft
- Width 10"
- Depth 4.5"
- Color Brown Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 091565
- Zoro # G7204429
- UPC # 039956915656
- Country of Origin China
- Category Paper Bags
Dimensions
Width | 10" |
Depth | 4.5" |
Height | 13" |
Details
Item | Shopping Bag,Brown,Paper,S,10X13,PK50 |
Bag Name | 10 x 4.5 x 13 |
Bag Material | Kraft |
Color | Brown Kraft |
For Use With | Shopping |
Weight | 5.57 lbs |
Description
Shopping Bag,Brown,Paper,S,10X13,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Lifetime Satin Nickel Mail Slot (0012.056)
- TEXAS INSTRUMENTS TI Nspire CX II CAS Student So, NSPIRECXIICAS (NSCXCAS2/TBL/2L1/A)
- CONTROLTEK Antimicrobial Counter Chain Pen, Medium, 1 mm, Black Ink, Black (555564)
- C-LINE PRODUCTS Recycled TwoPocket Paper Portfolios with Prongs, Assorted Set of 100 Folders, 100PK (05320-DS)
- COSCO Shopping Bag, Brown, Paper, L, 12X17, PK50 (091566)
- COSCO Shopping Bag, Brown, Paper, 8.27X15, PK50 (098375)
- COSCO Paper Shopping Bag, 13"x10", 50/BX, Brown PK (COS091565)
- ZORO SELECT Shopping Bag Flat Bottom, Jr. Mart Brown, Paper Twist Handles, Pk250 (87523)
- GEN BAG, GRCRY, PPR, HD, 500, KFT (GX10500)
- PARTNERS BRAND Paper Shopping Bags, 14" x 10" x 16 1/4", White, 200/Case (BGS107W)
- PARTNERS BRAND Paper Shopping Bags, 14" x 10" x 16 1/4", Kraft, 200/Case (BGS107K)
- Cosco Shipping & Packing Bags