Shop All Paper Bags
Cosco
Shopping Bag, Brown, Paper, L, 12X17, PK50
Mfr # 091566
Zoro # G7204447
product price: $30.45
/pk 50, $0.61/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 12 x 6.5 x 17
- Bag Material Kraft
- Width 12"
- Depth 6.5"
- Color Brown Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 091566
- Zoro # G7204447
- UPC # 039956915663
- Country of Origin China
- Category Paper Bags
Dimensions
Width | 12" |
Depth | 6.5" |
Height | 17" |
Details
Item | Shopping Bag |
Bag Name | 12 x 6.5 x 17 |
Bag Material | Kraft |
Color | Brown Kraft |
Weight | 8.08 lbs |
For Use With | Shopping |
Description
Shopping Bag, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLODEX Open Rotary File, 500-Card Capacity, 2-1/4"x4", Black (ROL66704)
- BRADY Wraptor A6500 Replacement V-Block Springs (A6500-SPRING)
- CIG Dataproducts Non-OEM New Black Printer Ribbon for Epson S015384 (EA) (R8903)
- SAFCO Roll File, 20 Compartments, Mobile (3091)
- COSCO Shopping Bag, Brown, Paper, 8.27X15, PK50 (098375)
- COSCO Paper Shopping Bag, 13"x10", 50/BX, Brown PK (COS091565)
- COSCO Shopping Bag, Brown, Paper, S, 10X13, PK50 (091565)
- ZORO SELECT Merchandise Bag Pinched Bottom 12"x15" Brown, Pk1000 (14871)
- PARTNERS BRAND Flat Merchandise Bags, 6 1/4" x 9 1/4", Kraft, 3000/Case (BGM101K)
- ZORO SELECT Grocery Bag Flat Bottom 4# Brown, Pk500 (18404)
- GENERAL Paper Bags, 57 lbs Cap., 1/6 BBL, 12"w x 7"d x 17"h, Kraft, PK500 (SK1657)
- Cosco Shipping & Packing Bags