Shop All Stamps and Ink Pads
Cosco
Replacement Ink Pad, Red/Blue
Mfr # 061961
Zoro # G7204535
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With COSCO 01113, 011030
- Stamp Ink Color Blue/Red
- Ink Color Blue/Red
- Ink Pad Type Cartridge
- Stamp Pads Type Inked Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 061961
- Zoro # G7204535
- UPC # 039956619615
- Country of Origin Czechia
- Category Stamps and Ink Pads
Details
Item | Replacement Ink Pad,Red/Blue |
For Use With | COSCO 01113, 011030 |
Stamp Ink Color | Blue/Red |
Ink Color | Blue/Red |
Ink Pad Type | Cartridge |
Stamp Pads Type | Inked Replacement |
Description
Replacement Ink Pad,Red/Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Navy D ring Binder 3" Binder Capacity Letter (26976)
- BRADY Number Label, 7, 1-1/2 in. W x 3-1/2 in. H (1550-7)
- STOREX File Storage Box, Lid, Black/Silver, Plstic (61543U01C)
- QUARTET Glass Board Dry-Erase Markers, Low-Odor, 4/PK, Assorted (QRT79552)
- COSCO Pre-Inked Stamps, Red, 0.35 oz. (038791)
- COSCO Replacement Ink Pad, Red/Blue (061797)
- COSCO 2000 PLUS® 2000 PLUS Self-Inking Refill Ink, Black, .9 oz. Bottle (32962)
- COSCO ACCU-STAMP Gel Ink Refill, Red, 0.35 oz Bottle (090683)
- COSCO ACCU-STAMP 2 Shutter EMAILED 2 Color (038912)
- COSCO Microgel Stamp Pad, Blue (30258)
- 2000 PLUS Replacement Ink Pad, Red (65470)
- Cosco Stamps and Ink Pads