Shop All Stamps and Ink Pads
Cosco
Replacement Ink Pad for 2000 PLUS Daters & Numberers, Black
Mfr # 061940
Zoro # G6100094
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 2000 PLUS® Self-Inking Daters
- Stamp Ink Color Black
- Weight 0.025 lbs
- Ink Pad Type Cartridge
- Stamp Pads Type Inked Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 061940
- Zoro # G6100094
- UPC # 39956619400
- Country of Origin Austria
- Category Stamps and Ink Pads
Details
For Use With | 2000 PLUS® Self-Inking Daters |
Item | Stamp Pads |
Stamp Ink Color | Black |
Weight | 0.025 lbs |
Ink Pad Type | Cartridge |
Stamp Pads Type | Inked Replacement |
Description
COSCO Replacement Ink Pad for 2000 PLUS Daters & Numberers, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Strapping Protectors, .120, 2" x 4" x 3", White, 770/Case (SP243120)
- SCHOOL SMART Butcher Kraft Paper Roll, 40 lbs, 24 Inches x 1000 Feet, Brown (4024BKM)
- UHU Stic Permanent Glue Stick, 1.41 oz, Applies and Dries Clear (99655)
- AVERY Big Tab Write and Erase Plastic, PK3 (21210)
- COSCO Stamp Pad, Black, 2 1/2 In W x 2 1/2 L (038865)
- COSCO Stamp Pad, Size 1, Color Ink Black (038784)
- COSCO ACCU-STAMP 2 Shutter FILE 2 Color (038921)
- COSCO Micro Message Dater, 12-Message, 6-Yr, 5/32"x1-11/16", BK/SR (COS011090)
- COSCO MINE Textile Stamp, 1 1/2" x 1 1/2", Black (039605)
- COSCO Cosco® Pre-Inked Message Stamp, COPY, 1/2" x 1-5/8", Red (35594)
- XSTAMPER "Draft" Ink Stamp, 1/2"x1-5/8", Red Ink (XST1360)
- Cosco Stamps and Ink Pads