Shop All Utility Knives
Cosco
Plastic Knife, Retractable Retractable
Mfr # 091467
Zoro # G4061441
product price: $3.85
/ea
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 1
- Color Yellow
- Blade Type Retractable
- Fits Utility Knives Stock No. Replacement blades (COS091470), sold separately.
- Type Retractable Blade Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 091467
- Zoro # G4061441
- UPC # 39956914673
- Country of Origin China
- Category Utility Knives
Dimensions
Length | 6" |
Details
Number of Blades | 1 |
Color | Yellow |
Item | Plastic Knife |
Blade Type | Retractable |
Fits Utility Knives Stock No. | Replacement blades (COS091470), sold separately. |
Type | Retractable Blade Knife |
Material | Plastic |
Blade Operation | Retractable |
Weight | 0.093 lbs |
Description
COSCO Plastic Utility Knife w/Retractable Blade & Snap Closure, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Tapping Tool, 0.5 HP, 150 RPM (4WXT7)
- DRILL AMERICA #43 HSS Split Point Jobber Length Drill Bit, Drill Bit Finish: Black Oxide (DWDSP43)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.3000", Finish - Machining: AlTiN (987166-C3)
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 15mm Universal Joint Socket, Chrome (D008715)
- COSCO Snap Blade Utility Knife, Retract, Blue (COS091514)
- COSCO Jiffi Cutter, Metal Construction, Retractable Blade, 12PK (COS091460)
- COSCO Band/Strap Knife, Black, Replaceable, General Purpose (091482)
- COSCO Utility Knife, Plastic, Retractable Blade, Yellow/Silver (COS091467)
- COSCO 091508 Easycut Black / Blue Safety Knife with Self-Retracting Blade (730CUT40468)
- COSCO Knife, Self-Retracting, Self-Retracting Utility (091508)
- DEXTER RUSSELL Parer 3.5 In Parer, 7" L (29473)
- Cosco Utility Knives