Shop All Industrial Markers
Cosco
Paint Marker, Extra Large Tip, Pink Color Family, Paint
Mfr # 038870
Zoro # G2848115
original price:
$13.10
52% off
$6.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Time 1 min
- Features Water-Resistant
- Marker Type Removable
- Max. Temp. 113 Degrees F
- Tip Material Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cosco
- MFR # 038870
- Zoro # G2848115
- UPC # 039956388702
- Country of Origin China
- Category Industrial Markers
Dimensions
Tip Size | Extra Bold |
Marking Tool Tip Size Group | Extra Large |
Description
Paint Marker, Actuation Type Capillary, Compatible Replacement Tip Not Applicable, Compatible Surfaces Glass, Metal, Plastic, Dry Time 1 min, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Material Aluminum, Includes Not Applicable, Marking Tip Shape Chisel, Maximum Application Temperature 113 Degrees F, Maximum Performance Temperature 113 Degrees F, MIL Spec STD-2041D Compliance No, Minimum Application Temperature 50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 18” X 1,500’ Stretch Wrap, 3” Core, 4PK (STRETCH WRAP 18)
- CARDINAL Pocket, Exp, Zip, 0.5, Ast, 5/Pk (CRD14650)
- BUSINESS SOURCE Sealing Tape, 2 mil, 1-7/8"x164', 6/PK, Clear 6PK (BSN32951)
- CLI Rings, Multipurpose, 1/2" Diameter, 100/BX, Aluminum PK (LEOR09)
- COSCO Paint Marker, Extra Large Tip, White Color Family, Paint (038873)
- COSCO Paint Marker, Extra Large Tip, Yellow Color Family, Paint (038871)
- COSCO Paint Marker, Extra Large Tip, Green Color Family, Paint (038872)
- COSCO Paint Marker, Extra Large Tip, Purple Color Family, Paint (038874)
- SHARPIE China Marker, Medium Tip, Red Color Family, 12 PK (2059)
- MARKAL Paint Marker, Medium Tip, Pink Color Family, Paint (96973)
- MARKAL Pro Graphite Refills, 72PCS, PK12, Graphite Color Family, 12 PK (96273)
- Cosco Industrial Markers